NM FIBERREADY ENTRANCE END 5400 WH

Item #: 0607935

Cat #: 5410DFO-WH

UPC: 786776057232

$ 29.60 EA
Company wide:
0 in stock
FiberReady divided fitting to feed 5400 Series Raceway. Includes 1", 1 1/4", 1 1/2", and 2" trade size KOs on back and top. White

Overview

FiberReady divided fitting to feed 5400 Series Raceway. Includes 1", 1 1/4", 1 1/2", and 2" trade size KOs on back and top. White
Also known as: 786776057232, 5410DFO-WH, WMD5410DFOWH

Specifications

Color: White
Material: PVC
Length: 7 1/2 in
Color: White
Length: 7 1/2 in
Material: PVC