ILSCO WT-240-175-B UV BLACK - Cable

Item #: 0607873

Cat #: WT-240-175-B

UPC: 783669922639

Call for price
Company wide:
0 in stock
Documents & Guides
ILS WT-240-175-B UV BLACK - C

Overview

ILS WT-240-175-B UV BLACK - C
Also known as: 783669922639, WT-240-175-B, ILSWT240175B

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Standards: California Proposition 65
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Standards: California Proposition 65