1-g 1 Snap Switch Sta-fs

Item #: 0607866

Cat #: EDSC3129

UPC: 781381699235

$ 460.35 EA
Company wide:
0 in stock
Documents & Guides
App Edsc3129 1-g 1" Snap Swit

Overview

App Edsc3129 1-g 1" Snap Swit
Also known as: 781381699235, EDSC3129, APPEDSC3129

Specifications

Poles: 1
Type: Snap Switch
Poles: 1
Type: Snap Switch