Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch

Item #: 0607842

Cat #: PGLD12105DC

UPC: 783510143848

$ 3477.60 EA
Company wide:
3 in stock
Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch, 25 Degree Sloped Top, 1175 mm x 946 mm x 469 mm, Steel/Gray Powder Coat

Overview

Desk Console, NEMA 12, Top: Quarter Turn Latches, Front: Handle Latch, 25 Degree Sloped Top, 1175 mm x 946 mm x 469 mm, Steel/Gray Powder Coat

The nVent HOFFMAN HOFPGLD10104DC ProLine Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory.

Also known as: 783510143848, PGLD12105DC, HOFPGLD12105DC

Features & Benefits

  • 25-degree sloped top
  • Seams continuously welded and ground smooth
  • Top door prop allows for single-handed operation
  • Built-in top door handle
  • Quarter-turn latches hold top door securely closed
  • ProLine latching system and keylocking swing handles on front doors and on rear doors of dual-access enclosures
  • Internal rails on dual-access enclosures facilitate mounting of ProLine internal components
  • Full access provides maximum mounting space and easy access to interior components

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 469 mm
Width: 946 mm
Mounting: Surface
Height: 1175 mm
Material: Steel
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 946 mm
Height: 1175 mm
Depth: 469 mm
Mounting: Surface
Material: Steel