5000W 240V Unit Heater

Item #: 0607839

Cat #: PH5HWAC

UPC: 685360150710

Company wide:
0 in stock
Documents & Guides
PH5HWAC 5000W 240V Unit Heater

Overview

PH5HWAC 5000W 240V Unit Heater

For primary or spot heating in factories, warehouses, garages, and other open areas, these unit heaters excel. With a variety of mounting and airflow options, you can create just the right comfort level for your space.

Also known as: 685360150710, PH5HWAC, BERPH5HWAD

Specifications

Wattage: 5000
Volts AC: 240
Color: Bronze
Wattage: 5000
Color: Bronze
Volts AC: 240