10.00" x 14.00" Danger, CONFINED SPACE A

Item #: 0607800

Cat #: PRS1014D7111

UPC: 613056078017

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'DANGER CONFINED SPACE AUTHORIZED PERSONNEL ONLY' (legend), Polyethylene Plastic, Red/Black on White.

Overview

Safety Sign, 10.00" H x14.00" W, 'DANGER CONFINED SPACE AUTHORIZED PERSONNEL ONLY' (legend), Polyethylene Plastic, Red/Black on White.
Also known as: 613056078017, PRS1014D7111, PDTPRS1014D7111

Specifications

Color: Red, Black
Material: Polyethylene
Type: Safety Sign
Color: Red, Black
Type: Safety Sign
Material: Polyethylene