B&d Dw618b3 Heavy-duty 2-1/4 Hp (ma

Item #: 0607797

Cat #: DW618B3

UPC: 28877463209

Company wide:
0 in stock
Documents & Guides
Current: 12a, Horse Power: 2-1/4hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in; 1/4in, Plunge Stroke: 2-1/2in, Depth Stop: Micro-fine Ring, Base Dimension: 6in, Spindle Lock: Yes, Tool Weight: 10.1lb, Includes: Dw618m Motor Pack; Dw6184 Fixed Base; Dw6182 Plunge Base; Dw6183 D-handle Base; 1/4in And 1/2incollets; Wrench; Sub-base Concentricity Gauge; Large Hole Sub-base; Vacuum Adaptor; Heavy-duty Kit Box

Overview

Current: 12a, Horse Power: 2-1/4hp, No Load Speed: 8000 To 24000rpm, Collet Diameter: 1/2in; 1/4in, Plunge Stroke: 2-1/2in, Depth Stop: Micro-fine Ring, Base Dimension: 6in, Spindle Lock: Yes, Tool Weight: 10.1lb, Includes: Dw618m Motor Pack; Dw6184 Fixed Base; Dw6182 Plunge Base; Dw6183 D-handle Base; 1/4in And 1/2incollets; Wrench; Sub-base Concentricity Gauge; Large Hole Sub-base; Vacuum Adaptor; Heavy-duty Kit Box

2-1/4 HP (maximum motor HP), 12.0 Amp electronic variable speed motor provides the power to rout smoothly through the toughest hardwoods.

Also known as: 28877463209, DW618B3, DEWDW618B3

Specifications

Amps: 12
Type: Corded
Amps: 12
Type: Corded