CU TP 2HL LUG 90D LONG 4/0 1/2B PUR

Item #: 0607688

Cat #: 54866BEUB

UPC: 786210697901

$ 54.11 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple

Overview

Copper Two-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Also known as: 786210697901, 54866BEUB, THB54866BEUB, 2 hole 1/4" hole 5/8 "spacing 90

Specifications

Color: Purple
Material: Copper
Length: Long
Angle: 90°
Color: Purple
Length: Long
Material: Copper
Angle: 90°