31 Watt T8 U-Bent Rapid Start Fluorescent Bulb

Item #: 0607641

Cat #: FBO31/835

UPC:

$ 15.78 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K. Length: 22-1/2 in., Standard Case Qty: 15 *Sylvania Part # 21878*

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K. Length: 22-1/2 in., Standard Case Qty: 15 *Sylvania Part # 21878*
Also known as: FBO31/835, CNDFB031835, U bulb

Specifications

Type: Instant Start, Rapid Start
Lumens: 2725
Wattage: 31
Shape: T8-1-5/8 (U-Bend)
Color Temperature: 3500 (Neutral White)
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Wattage: 31
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2725
Shape: T8-1-5/8 (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)