
$ 15.78 EA
Company wide:
0
in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K. Length: 22-1/2 in., Standard Case Qty: 15 *Sylvania Part # 21878*
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 31W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 82, Color Temp: 3500K. Length: 22-1/2 in., Standard Case Qty: 15 *Sylvania Part # 21878*
Also known as: FBO31/835, CNDFB031835, U bulb
Specifications
| Type: | Instant Start, Rapid Start |
| Lumens: | 2725 |
| Wattage: | 31 |
| Shape: | T8-1-5/8 (U-Bend) |
| Color Temperature: | 3500 (Neutral White) |
| Length: | 22.500 in |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Type: | Instant Start, Rapid Start |
| Wattage: | 31 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Lumens: | 2725 |
| Shape: | T8-1-5/8 (U-Bend) |
| Length: | 22.500 in |
| Base: | Medium Bi-Pin (G13) |