3.5" Dia. Round Fixture Support Box

Item #: 0607599

Cat #: PC213-N

UPC: 085339980117

$ 3.93 EA
Company wide:
5,244 in stock
Documents & Guides
3.5" Dia. Round Fixture Support Box For Use With Nonmetallic Sheathed Cable

Overview

3.5" Dia. Round Fixture Support Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls And Ceilings (50 Lbs. Fixture Support)

Also known as: 085339980117, PC213-N, ALLPC213N, 3/0 NAIL ON , SG NAILON, 3/0 nailon, 3-0 nailer

Specifications

Color: Black
Depth: 2 7/8 in
Mounting: Nail On
Cubic Inches: 21 in³
Color: Black
Mounting: Nail On
Depth: 2 7/8 in
Cubic Inches: 21 in³