Floor Warming Mat

Item #: 0607562

Cat #: G2509

UPC: 620713000922

$ 435.58 EA
Company wide:
0 in stock
Documents & Guides
G2509 Standard Floor Warming Mat, 96 X 36 inch, 288W, 240V

Overview

G2509 Standard Floor Warming Mat, 96 X 36 inch, 288W, 240V
Also known as: 620713000922, G2509, NUHG2509

Specifications

Volts AC: 240
Amps: 1.200
Wattage: 288
Volts AC: 240
Wattage: 288
Amps: 1.200