8W MR16 LED Lamp, 30K

Item #: 0607529

Cat #: S8636

UPC: 045923086366

Company wide:
0 in stock
Documents & Guides
8W; LED MR16; 3000K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

8W; LED MR16; 3000K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923086366, S8636, SATS8636

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 490
Wattage: 8
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 8
Standards: California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 490
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU5.3)