Mechanical Lug, Aluminum, 1-Hole

Item #: 0607514

Cat #: TA-250-B2

UPC: 783669889437

$ 36.50 EA
Company wide:
0 in stock
Aluminum Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA, Bag of 2

Overview

Aluminum Mechanical Lug, Conductor Range 250-6, 1 Port, 1 Hole, 5/16in Bolt Size, Tin Plated, UL, CSA, Bag of 2
Also known as: 783669889437, TA-250-B2, ILSTA250B2

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 1-Hole
Conductors: 1
Standards: California Proposition 65
Allowable Gauge Range: 6 - 250
Stud Size: 5/16 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Conductors: 1
Allowable Gauge Range: 6 - 250