13W Wallpack, Fluorescent *** Discontinued ***

Item #: 0607492
Cat #: TWS 13TT 120 PE DWH LPI M6
UPC: 784231177198
Call for price
Company wide:
0 in stock
13W Wallpack, FluorescentWallpack, 13W 120V, Fluorescent, Photocell, Lamp Included *** Discontinued ***

Overview

13W Wallpack, FluorescentWallpack, 13W 120V, Fluorescent, Photocell, Lamp Included *** Discontinued ***
Also known as: 784231177198, TWS 13TT 120 PE DWH LPI M6, LITTWS13TT120PELPI

Specifications

Type: Wallpack, Photocell
Wattage: 13
Volts AC: 120
Material: Plastic
Color: White, Bronze
Light Technology: Fluorescent
Type: Wallpack, Photocell
Volts AC: 120
Color: White, Bronze
Wattage: 13
Material: Plastic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)