Plug-In Transformer

Item #: 0607475

Cat #: TP2450

UPC: 782239936649

$ 33.80 EA
Company wide:
1 in stock
Documents & Guides
Tp2450 Plugin Transformer, 24Vac @ 50Va

Overview

Tp2450 Plugin Transformer, 24Vac @ 50Va

Altronix Tp2450 Transformer Provides 24Vac With A Total Of 2A Output Current.

Also known as: 782239936649, TP2450, ALXTP2450, wall slug

Specifications

Volt Amps: 50
Phase: 1
Amps: 2
Secondary Voltage: 24
Primary Voltage: 120
Volt Amps: 50
Amps: 2
Primary Voltage: 120
Phase: 1
Secondary Voltage: 24