Wall Mount

Item #: 0607472

Cat #: TP2440

UPC: 78223993059

$ 25.78 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 120V AC, .48 Amp. Secondary Voltage: 24V AC, 1.34 Amp, 40 VA. Terminal Connection for Secondary Voltage; Grounding Prong & Terminal.

Overview

Wall Mount Power Supply. Primary Voltage: 120V AC, .48 Amp. Secondary Voltage: 24V AC, 1.34 Amp, 40 VA. Terminal Connection for Secondary Voltage; Grounding Prong & Terminal.
Also known as: 78223993059, TP2440, ALXTP2440

Specifications

Type: Power Supply
Phase: 1
Amps: 0.430
Secondary Voltage: 24
Primary Voltage: 115
Type: Power Supply
Amps: 0.430
Primary Voltage: 115
Phase: 1
Secondary Voltage: 24