10.00" x 14.00" Caution, MAX LOAD ____LB

Item #: 0607446

Cat #: PRS1014C7310

UPC: 613056074989

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'CAUTION MAXIMUM LOAD _____ LBS.' (legend), Polyethylene Plastic, Black on Yellow.

Overview

Safety Sign, 10.00" H x14.00" W, 'CAUTION MAXIMUM LOAD _____ LBS.' (legend), Polyethylene Plastic, Black on Yellow.
Also known as: 613056074989, PRS1014C7310, PDTPRS1014C7310

Specifications

Color: Black/Yellow
Material: Polyethylene
Type: Safety Sign
Color: Black/Yellow
Type: Safety Sign
Material: Polyethylene