Jumper Bar, Type: BJM8

Item #: 0607427

Cat #: 0168 520.05

UPC: 662019016405

$ 3.08 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 2 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 2 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.
Also known as: 662019016405, 0168 520.05, ENT1SNA168520R0500

Specifications

Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 41
Type: Assembled, Jumper Bar
Amps: 41
Family / Style: Entrelec