1.500 In X 0.750 In (38.10 Mm X 19.05 Mm)

Item #: 0607415

Cat #: LAT-20-773-2.5

UPC: 662820297505

$ 529.99 EA
Company wide:
0 in stock
Documents & Guides
Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printer Toners. See Ul File Mh17154 And Csa Acceptance Record Ls41833 For Specific Details.

Overview

Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printer Toners. See Ul File Mh17154 And Csa Acceptance Record Ls41833 For Specific Details.

Metallized Polyester (B-773) is designed for applications like rating plates that use alphanumerics, barcodes, graphics and logos and require nameplate-like quality.

Also known as: 662820297505, LAT-20-773-2.5, BRALAT2077325

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label