10.00" x 14.00" Caution, EAR PROTEC MUST

Item #: 0607396

Cat #: PRS1014C7278

UPC: 613056087279

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'CAUTION EAR PROTECTION MUST BE WORN IN THIS AREA' (legend), Polyethylene Plastic, Black on Yellow.

Overview

Safety Sign, 10.00" H x14.00" W, 'CAUTION EAR PROTECTION MUST BE WORN IN THIS AREA' (legend), Polyethylene Plastic, Black on Yellow.
Also known as: 613056087279, PRS1014C7278, PDTPRS1014C7278

Specifications

Color: Black/Yellow
Material: Polyethylene
Type: Safety Sign
Color: Black/Yellow
Type: Safety Sign
Material: Polyethylene