10.00" x 14.00" Caution, WATCH YOUR STEP

Item #: 0607388

Cat #: PRS1014C7237

UPC: 613056092716

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'CAUTION WATCH YOUR STEP' (legend), Polyethylene Plastic, Black on Yellow.

Overview

Safety Sign, 10.00" H x14.00" W, 'CAUTION WATCH YOUR STEP' (legend), Polyethylene Plastic, Black on Yellow.
Also known as: 613056092716, PRS1014C7237, PDTPRS1014C7237

Specifications

Color: Black/Yellow
Material: Polyethylene
Type: Safety Sign
Color: Black/Yellow
Type: Safety Sign
Material: Polyethylene