Eaton C30CN mechanically held lighting contactor

Item #: 0607346

Cat #: ECC03C1A3A

UPC: 782116154203

$ 1249.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, Three-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held

Overview

Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, Three-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held

Fill

Also known as: 782116154203, ECC03C1A3A, CUTECC03C1A3A

Specifications

Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 1