ILSCO SLU-175-B2 CU MEC 3/0-4 13/32

Item #: 0607328

Cat #: SLU-175-B2

UPC: 783669832808

$ 59.31 EA
Company wide:
0 in stock
Copper Mechanical Lug Offset, Conductor Range 3/0-4, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA, Bag of 2

Overview

Copper Mechanical Lug Offset, Conductor Range 3/0-4, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA, Bag of 2
Also known as: 783669832808, SLU-175-B2, ILSSLU175B2

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Conductors: 1
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Conductors: 1
Stud Size: 3/8 in