Bare Wire Ground Clamp, Open Lug, 3/8" to 1", Bronze

Item #: 0607273

Cat #: 719DB

UPC: 018997720016

$ 26.14 EA
Company wide:
8 in stock
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Size: 8-4/0 AWG, Pipe/Rebar Size: 3/8 Inch to 1 Inch.

Overview

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Stainless Steel, Wire Size: 8-4/0 AWG, Pipe/Rebar Size: 3/8 Inch to 1 Inch.
Also known as: 018997720016, 719DB, ARL719DB

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 3/8 in
Material: Bronze
Diameter: 3/4 in, 1/2 in, 1 in, 3/8 in
Material: Bronze