Punchdown Tool Blades

Item #: 0607236

Cat #: PA4573

UPC: 769328108477

$ 16.42 EA
Company wide:
24 in stock
Documents & Guides
Punchdown Blade, Type: 66. Compatible With: SurePunch, SurePunch Punchdown Tools.

Overview

Punchdown Blade, Type: 66. Compatible With: SurePunch, SurePunch Punchdown Tools.

Cushion grip, molded to the shape of your hand, for comfort and a sure, non-slip hold Increased HI/LO impact force to meet demands of new cable types and AWG sizes: LO= 30 lbs (133 N), HI= 40 lbs (178 N) For 28-22 AWG (0.08 - 0.34mm2), solid or stranded wire Uses twist-and-lock style blades Cushioned heel for comfort in the palm of your hand New latch cover blade storage area in end of handle Lanyard holes in end

Also known as: 769328108477, PA4573, TPOPA4573

Specifications

Type: Blade, 66 Style, 66 Blade
Type: Blade, 66 Style, 66 Blade