Punchdown Tool

Item #: 0607234

Cat #: PA3570

UPC: 769328108408

$ 50.35 EA
Company wide:
9 in stock
Documents & Guides
Punchdown Tool, SurePunch, Features: Adjustable Spring Impact, Capacity: 28-22 AWG, Blades Not Included

Overview

Punchdown Tool, SurePunch, Features: Adjustable Spring Impact, Capacity: 28-22 AWG, Blades Not Included

Cushion grip, molded to the shape of your hand, for comfort and a sure, non-slip hold Increased HI/LO impact force to meet demands of new cable types and AWG sizes: LO= 30 lbs (133 N), HI= 40 lbs (178 N) For 28-22 AWG (0.08 - 0.34mm2), solid or stranded wire Uses twist-and-lock style blades Cushioned heel for comfort in the palm of your hand New latch cover blade storage area in end of handle Lanyard holes in end

Also known as: 769328108408, PA3570, TPOPA3570

Specifications

Type: Impact Punchdown
Type: Impact Punchdown