Punchdown Tool

Item #: 0607230
Cat #: PA3587
UPC: 769328110760
$ 81.18 EA
Company wide:
99 in stock
Documents & Guides
Punchdown Tool, SurePunch Pro, Features: Adjustable Spring Impact, Includes: 110, 66 Blades

Overview

Punchdown Tool, SurePunch Pro, Features: Adjustable Spring Impact, Includes: 110, 66 Blades
Terminate cable in single punch - including 23 AWG Cat6 Detachable light with long-life LED specially designed to focus the light on the panel work area Luminous intensity of the LED is 2200 mcd Finger grips and non-slip rubber-embedded cushioned handle for comfort Multi-use spudger that can be used as a screwdriver or an IDC contact insertion tool Hook to feed wires through holes Pick to separate bonded twisted-pair cables or to strip insulation and cut wire Adjustable HI/LO spring compression for all cable types. LO= 27.5 lbs (122 N), HI= 37.5 lbs (167 N) Uses twist-and-lock style blades Blade storage area in end of handle with comfortable latch cover
Also known as: 769328110760, PA3587, TPOPA3587

Specifications

Color: Black/Yellow
Color: Black/Yellow

Customer Reviews

No reviews for this product
(0)