Crf 13418ch3 18.00 X 2.50in 100wat

Item #: 0607077

Cat #: 13418CH3

UPC: 647881035358

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: 100 Watt Porcelain Sockets, Rust Resistant Socket Threads, Plated Metal, Application: Indoor, Style: Solid Bath Bar 134, Power: 100wat, Lamp Type: G-25, Number Of Lamps: 3, Material: Plated Metal, Finish: Chrome, Mounting: Wall, Length: 18.00in,

Overview

Features: 100 Watt Porcelain Sockets, Rust Resistant Socket Threads, Plated Metal, Application: Indoor, Style: Solid Bath Bar 134, Power: 100wat, Lamp Type: G-25, Number Of Lamps: 3, Material: Plated Metal, Finish: Chrome, Mounting: Wall, Length: 18.00in,
Also known as: 647881035358, 13418CH3, CRA13418CH

Specifications

No Specifications Available