Safety Switch, 30A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 0607044

Cat #: DH361FCK

UPC: 782114295953

$ 6954.76 EA
Company wide:
0 in stock
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Non-metallic

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x, Non-metallic
Also known as: 782114295953, DH361FCK, CUTDH361FCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X