DS362FX EATON DS362FX-1

Item #: 0607013

Cat #: DS362FX

UPC: 782114858653

$ 8700.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA 7/9 dc disconnect switch, 60 A, NEMA 7/9, Cast aluminum, Class J, Fusible without neutral, Three-pole, Three-wire, 600 Vac, 125/250 Vdc, Complete unit, Max Hp: 30, 50/ 10 hp (3PH @480,600 V/250 Vdc), #8-3 AWG Cu

Overview

Eaton NEMA 7/9 dc disconnect switch, 60 A, NEMA 7/9, Cast aluminum, Class J, Fusible without neutral, Three-pole, Three-wire, 600 Vac, 125/250 Vdc, Complete unit, Max Hp: 30, 50/ 10 hp (3PH @480,600 V/250 Vdc), #8-3 AWG Cu

Eaton's NEMA Type 7/9 explosion proof disconnect switches offer flexible options for circuit protection in both fusible and non-fusible configurations. Its small, compact footprint requires less mounting space and stainless steel hinges allow for easy internal access for wiring and maintenance. Provides lockout/tagout capability that complies with OSHA requirements

Also known as: 782114858653, DS362FX, CUTDS362FX

Specifications

Material: Cast Aluminum
Poles: 3
Mounting: Surface
Class: J
Volts AC: 600
Amps: 60
Volts DC: 125/250
Material: Cast Aluminum
Mounting: Surface
Volts AC: 600
Volts DC: 125/250
Poles: 3
Class: J
Amps: 60