10.00" x 14.00" RESTRICTED AREA NO UNA..

Item #: 0607002

Cat #: PRS1014B7041

UPC: 613056069305

Call for price
Company wide:
0 in stock
Safety Sign, 10.00" H x14.00" W, 'RESTRICTED AREA NO UNAUTHORIZED PERSONNEL BEYOND THIS POINT' (legend), Polyethylene Plastic, Red/Black/White.

Overview

Safety Sign, 10.00" H x14.00" W, 'RESTRICTED AREA NO UNAUTHORIZED PERSONNEL BEYOND THIS POINT' (legend), Polyethylene Plastic, Red/Black/White.
Also known as: 613056069305, PRS1014B7041, PDTPRS1014B7041

Specifications

Color: Red, Black, White
Material: Polyethylene
Type: Safety Sign
Color: Red, Black, White
Type: Safety Sign
Material: Polyethylene