1 Elbd 90deg Pulling Elbow

Item #: 0606966

Cat #: ELBD100A

UPC: 781381622035

$ 502.59 EA
Company wide:
0 in stock
Documents & Guides
Pulling Elbow, Capped, 90°, 1 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Aluminum, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit

Overview

Pulling Elbow, Capped, 90°, 1 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Aluminum, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Also known as: 781381622035, ELBD100A, APPELBD100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum