Transformer, Dry Type, 75KVA, 480D - 120/240D, 3PH, NEMA 3R

Item #: 0606872

Cat #: T43T75E

UPC: 708281950181

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75KVA, 480 Delta - 120/240 Delta, 3PH, NEMA 3R

Overview

Transformer, Dry Type, 75KVA, 480 Delta - 120/240 Delta, 3PH, NEMA 3R
Also known as: 708281950181, T43T75E, FPET43T75E

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta