Dit Dw4523 4-1/2x1/4x5/8-11 Gen Pur

Item #: 0606828

Cat #: DW4523

UPC: 028874045231

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 5/8in-11, Grit Size: A24r,application: Metal Grinding, Maximum Speed: 13300rpm

Overview

Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 5/8in-11, Grit Size: A24r,application: Metal Grinding, Maximum Speed: 13300rpm

The DEWALT® high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with high performance aluminum oxide for long life and high material removal and 3 full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.

Also known as: 028874045231, DW4523, DEWDW4523

Features & Benefits

  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • Heavy-duty cutting and grinding of ferrous metal such as steel, iron
  • High performance aluminum oxide grain for long life and high material removal
  • Weld blending and edge grinding
  • 3 full sheets of fiberglass for durability and safety

Specifications

No Specifications Available