4-1/2"x5/8"-11 Z60 T29 Flap Disc, 60 Grit

Item #: 0606813

Cat #: DW8312

UPC: 028877310480

Company wide:
0 in stock
Documents & Guides
Diameter: 4-1/2in, Arbor Size: 5/8in-11, Grit Size: 60, Maximum Speed: 13300rpm,grinding Angle: 20 To 25deg

Overview

Diameter: 4-1/2in, Arbor Size: 5/8in-11, Grit Size: 60, Maximum Speed: 13300rpm,grinding Angle: 20 To 25deg

Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs. Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs. Type 29 fiberglass backing provides grinding angle of 20-25 degrees. Used for weld blending, removing weld slag,deburring, surface finishing and preparation, edge blending and chamfering.

Also known as: 028877310480, DW8312, DEWDW8312

Specifications

Type: Grinding Wheel
Diameter: 4 1/2 in
Type: Grinding Wheel
Diameter: 4 1/2 in