Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 0606811

Cat #: DBVR1C

UPC: 018997143136

$ 28.52 EA
Company wide:
270 in stock
Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, Clear Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Retrofit Applications

Overview

Weatherproof-In-Use Box, 1-Gang, Vertical Mount, Non-Metallic, 1-1/2 Inch, 22 Cubic Inches, Clear Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, For use in Retrofit Applications

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143136, DBVR1C, ARLDBVR1C

Specifications

Color: Clear
Mounting: Vertical
Gangs: 1
Depth: 1 1/2 in
Cubic Inches: 22 in³
Color: Clear
Gangs: 1
Cubic Inches: 22 in³
Mounting: Vertical
Depth: 1 1/2 in