Interlink Cable, 18", White

Item #: 0606761

Cat #: QL-18WT

UPC: 782042514089

Call for price
Company wide:
0 in stock
Documents & Guides
18" Interlink Cable - White

Overview

18" Interlink Cable - White

Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes

Also known as: 782042514089, QL-18WT, CSLQL18WT

Specifications

Color: White
Length: 18 in
Color: White
Length: 18 in