Interlink Cable, 10", White

Item #: 0606758

Cat #: QL-10WT

UPC: 782042514065

Call for price
Company wide:
0 in stock
Documents & Guides
10" Interlink Cable - White

Overview

10" Interlink Cable - White
Also known as: 782042514065, QL-10WT, CSLQL10WT

Specifications

Color: White
Length: 10 in
Color: White
Length: 10 in