24" Xenon, 3 Lamp, White

Item #: 0606752

Cat #: NCAX120L-24WT

UPC: 782042933910

Company wide:
0 in stock
Documents & Guides
24", 3-Lamp, 120V, White w/ Quicklink - 24"L x 5"W x 1-1/2"H

Overview

24", 3-Lamp, 120V, White w/ Quicklink - 24"L x 5"W x 1-1/2"H

Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.

Also known as: 782042933910, NCAX120L-24WT, CSLNCAX120L24WT

Specifications

Volts AC: 120
Length: 24 in , 2 ft
Color: White
Light Technology: Xenon
Volts AC: 120
Color: White
Length: 24 in , 2 ft
Light Technology: Xenon