8" Xenon, 1 Lamp, White

Item #: 0606748

Cat #: NCAX120L-8WT

UPC: 782042933965

Company wide:
0 in stock
Documents & Guides
8", 1-Lamp, 120V, White w/ Quicklink - 8"L x 5"W x 1-1/2"H

Overview

8", 1-Lamp, 120V, White w/ Quicklink - 8"L x 5"W x 1-1/2"H

Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.

Also known as: 782042933965, NCAX120L-8WT, CSLNCAX120L8WT

Specifications

Type: Undercabinet Light
Volts AC: 120
Color: White
Length: 8 in
Type: Undercabinet Light
Color: White
Volts AC: 120
Length: 8 in