1
more

Rigid Set Screw Coupling, 2", Steel, Concrete Tight
Item #: 0606725
Cat #: 3028
UPC: 050169030288
$ 204.31 EA
Company wide:
0
in stock
Documents & Guides
Rigid Set Screw Coupling, 2", Steel, Concrete Tight, For Use with Rigid/IMC Conduit
Overview
Rigid Set Screw Coupling, 2", Steel, Concrete Tight, For Use with Rigid/IMC Conduit
In dry locations, couple two ends of unthreaded rigid/IMC conduit with RACO® set-screw couplings. Suitable for concrete-tight applications when taped.
Also known as: 050169030288, 3028, RAC3028
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- UL Listed
- Available in trade sizes 1/2 in. through 4 in.
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |