
Gang Box, 2-Gang, 2-1/2" Deep, 1/2" and 3/4" KOs, Welded, Steel
Item #: 0606714
Cat #: 941
UPC: 050169009413
$ 206.95 EA
Company wide:
0
in stock
Gang Box, 2-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 6-13/16 Inch. Side Knockouts: (4) Concentric KOs, Bottom Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Top Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Back Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 70 Inch.
Overview
Gang Box, 2-Gang, Welded, Steel, Depth: 2-1/2 Inch. Width: 6-13/16 Inch. Side Knockouts: (4) Concentric KOs, Bottom Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Top Knockouts: (4) 3/4 Inch and (4) Concentric KOs, Back Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 70 Inch.
Gang boxes are used where a number of wiring devices are to be centrally located
Also known as: 050169009413, 941, RAC941
Features & Benefits
- Gang boxes save time in installation, no need to gang boxes together.
- Have 3/4" and 1" concentric KO's for use with a wide variety of wiring methods.
- Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.
- Accepts two styles of covers, flat and 3/4" raised device cover.
- Use low voltage partitions #947 or #949.
- Used where multiple wiring devices are to be centrally located
- Bottom knockouts are at either end of box
- 70.0 cu. in. capacity
- Used in finish wall applications
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 47 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Gangs: | 2 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 47 in³ |