NP800 ANOD POLE 10FT.2IN.L WBOX END

Item #: 0606706

Cat #: NP800C-10-2B

UPC: 786776008302

$ 1149.78 EA
Company wide:
0 in stock
Two-compartment large capacity pole. Furnished unwired without outlets. Box ended with industry sized knockouts. Standard heights: 10' 2" (3.1m) (NP800C-10-2B), 12' 8" 3.9m) (NP800C-12-8B), 15' 2" (4.6m) (NP800C-15-2B) Finish - Anodized Aluminum

Overview

Two-compartment large capacity pole. Furnished unwired without outlets. Box ended with industry sized knockouts. Standard heights: 10' 2" (3.1m) (NP800C-10-2B), 12' 8" 3.9m) (NP800C-12-8B), 15' 2" (4.6m) (NP800C-15-2B) Finish - Anodized Aluminum
Also known as: 786776008302, NP800C-10-2B, WMDNP800C102B

Specifications

Material: Steel
Length: 10.420 ft
Material: Steel
Length: 10.420 ft