Switch Rated Receptacle, 20A, 3P, 480VAC

Item #: 0606700

Cat #: 33-14043

UPC: 784474021166

$ 319.70 EA
Company wide:
2 in stock
Documents & Guides
Switch Rated Receptacle; 20 Amp; 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue

Overview

Switch Rated Receptacle; 20 Amp; 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Also known as: 784474021166, 33-14043, MEL3314043

Specifications

Type: Receptacle
Volts AC: 480
Color: Blue
Amps: 20
IP/NEMA Rating: NEMA 3R
Type: Receptacle
Color: Blue
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 20