Transformer, Dry Type, 75KVA, 480D x 208Y/120, Type FH, K Factor

Item #: 0606668

Cat #: T4T75E

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75KVA, 480D x 208Y/120, Type FH, K Factor75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, Type FH, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, K1 Factor

Overview

Transformer, Dry Type, 75KVA, 480D x 208Y/120, Type FH, K Factor75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, Type FH, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, K1 Factor
Also known as: T4T75E, FPET4T75E

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA