FLUSH POKE-THRU ASSY/AL/TC

Item #: 0606627

Cat #: AMD8ATCAL

UPC: 786564015758

$ 459.49 EA
Company wide:
0 in stock
All communication device accepts up to eight UTP, fiber optic, audio, or video connectors. Finish with a brushed aluminum and a black device plate. Includes adapters to accept eight (8) Ortronics TracJack modular jacks, four (4) Ortronics Series II modular jacks, or Wiremold Open System adapters. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. AMD8 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum. Finish - Anodized Aluminum

Overview

All communication device accepts up to eight UTP, fiber optic, audio, or video connectors. Finish with a brushed aluminum and a black device plate. Includes adapters to accept eight (8) Ortronics TracJack modular jacks, four (4) Ortronics Series II modular jacks, or Wiremold Open System adapters. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. AMD8 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum. Finish - Anodized Aluminum
Also known as: 786564015758, AMD8ATCAL, WMDAMD8ATCAL

Specifications

Material: Aluminum
Material: Aluminum