Lantern, Outdoor, 1 Light, 100W, Black

Item #: 0606620
Cat #: 8457-12
UPC: 785652845710
$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Black Body, Black Canopy, Black Bracket, Black Candle Cup, Clear beveled Panel; Width: 5-1/4 In; Height: 12-1/2 In; Extends: 5-3/4 In; Wire Length:6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size:2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 6-1/2 In; Lamp Included: No; Canopy Diameter: 4-1/2 In

Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Wattage: 100 Wtt; Voltage rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Aluminum Body, Aluminum Canopy, Aluminum Bracket, Aluminum Candle Cup, Glass Panel; Fixture Finish: Black Body, Black Canopy, Black Bracket, Black Candle Cup, Clear beveled Panel; Width: 5-1/4 In; Height: 12-1/2 In; Extends: 5-3/4 In; Wire Length:6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size:2-1/8 In Depth; Outlet Box Up: 6 In; Outlet Box Down: 6-1/2 In; Lamp Included: No; Canopy Diameter: 4-1/2 In
Also known as: 785652845710, 8457-12, SEA845712

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)