Victorian 1-100W MED BATH BRKT Gray

Item #: 0606573

Cat #: P3027-09

UPC: 785247113675

Call for price
Company wide:
0 in stock
Documents & Guides
Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Brushed Nickel one-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.

Overview

Feeling nostalgic for simpler times, The Victorian Collection helps you create a vintage look in any room. This Brushed Nickel one-light bath fixture is boldly simple with pure white, triplex opal glass shades and precise metal fittings. Coordinates with Delta Faucet fixtures to provide a whole-room decorating solution. This fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247113675, P3027-09, PROP302709

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Length: 8.750 in
Standards: California Proposition 65
Type: Bath/Wall Fixture
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 100
Length: 8.750 in
Type: Bath/Wall Fixture