Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0606565

Cat #: GHCGFEP1050

UPC: 786679067529

$ 1150.32 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA G-frame Molded Case Circuit Breaker, Type GHCGFEP, Bolt-on, 2-pole, 50 Amp, 277 Vac, 30 Ma Industrial Ground Fault Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type GHCGFEP, Bolt-on, 2-pole, 50 Amp, 277 Vac, 30 Ma Industrial Ground Fault Trip
Also known as: 786679067529, GHCGFEP1050, CUTGHCGFEP1050

Specifications

Mounting: Cable
Poles: 1
Amps: 50
Mounting: Cable
Amps: 50
Poles: 1